Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Gray; Green
Mfr # M7-30-428-CALI
Zoro # G408434923
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Adhesive Properties Permanent
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Preprinted Images None
- Indoor/Outdoor Usage Indoor
Product Information
- Brand Brady
- MFR # M7-30-428-CALI
- Zoro # G408434923
- UPC # 888434589809
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Height | 3/4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Green, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent, Material Properties Heat Resistant, Metallic, Permanent Adhesive, Material Series B-428
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL NPG-888, Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (NPG-888-M)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- BADGER TAG & LABEL Yellow Paper Tag, 6-1/4 In, PK100 (499)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 2 in W, Outdoor, Brown (M7C-2000-595-BR)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- BRADY Label, 1 in W, White (M7-20-423)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- Brady Safety Labels