Shop All Chemical, Gas & Hazardous Material Signs
Brady
Label, 1 1/2 in Height, 3 7/8 in Width
Mfr # 60325
Zoro # G5530515
product price: $70.79
/pk 1000, $0.07/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend/Background Color Black/Blue/Red/Yellow/White
- Self-Adhesive Yes
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Laminated No
Product Information
- Brand Brady
- MFR # 60325
- Zoro # G5530515
- UPC # 754473603250
- Country of Origin Mexico
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 3 7/8 in |
Height | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Chemical Name Common Name Manufacturer Date
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- HAWS Replacement Bowl, Stainless Steel (SP90)
- LACROSSE Iceman Boot Liner, Size 15, 10 in.H, Blk, PR (904000)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Hazardous Materials Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 38769 (38769)
- BRADY DOT Handling Label, 4" H, 6" W, 60445 (60445)
- BRADY Biohazard Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83928 (83928)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93569 (93569)
- BRADY Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 126649 (126649)
- NMC Caution Keep All Cylinders Chained Sign, C530RB (C530RB)
- Brady Chemical, Gas & Hazardous Material Signs