Shop All Keyed Padlocks
Brady
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W
Mfr # 143130
Zoro # G6055682
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color Blue
- Shackle Type Open
Product Information
- Brand Brady
- MFR # 143130
- Zoro # G6055682
- UPC # 754473208028
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 3/4 in |
Shackle Width | 23/32 in |
Body Width | 1 7/10 in |
Body Height | 1 1/10 in |
Overall Width | 1.7 in |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Width Across Shackle | 23/32 in |
Shackle Diameter | 1/4 in |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Body Size | Standard Body |
Shackle Length | Standard |
Description
Keyed Padlock, Body Color Blue, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 23/32 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- LOCKLY Lockly: Secure PLUS Latch Matte Black (LCK-PGD628FMB)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- ILCO Ilco: Key Blanks, 1A1G1 (ILCO-1A1G1)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123267)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118977)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123263)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118976)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W, 6 PK (118935)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/30 KD)
- Brady Keyed Padlocks