Shop All Printer Labels
Brady
JetTab Self-Laminating Vinyl Lbls 3.75 in H x 1.8 in W White, Clear 50/PK
Mfr # JET-34-117-0.5
Zoro # G208583142
product price: $281.99
/pk 50, $5.64/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Features Self Laminating & Wrap Around
- Material Self-laminating Vinyl
- Label Maker Tape Finish Matte
- Includes 50 Sheets
Product Information
- Brand Brady
- MFR # JET-34-117-0.5
- Zoro # G208583142
- UPC # 662820151838
- Country of Origin United States
- Category Printer Labels
Dimensions
Height | 3.75 in |
Width | 1.8 in |
Details
Item | Label |
Color | White, Clear |
Features | Self Laminating & Wrap Around |
Material | Self-laminating Vinyl |
Label Maker Tape Finish | Matte |
Includes | 50 Sheets |
Application | Wire and Cable Labeling |
Label Maker Tape Thickness | 0.004 in |
For Use With | Ink Jet Printers |
Adhesive Type | Permanent Acrylic |
Wire Range | 0.44 in to 0.88 in |
Description
Translucent vinyl B-117 is provided in a self-laminated format with a white ink jet printable zone and translucent overlaminating area to protect printing. Durable vinyl material has good clarity, conformability and is self-extinguishing. Permanent acrylic adhesive and clear topcoat make labels extremely resistant to water and oil. Service temperature of -40 deg F to 158 deg F -40 deg C to 70 deg C. RoHS Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Wk, Ay, Leather, Bk (AAG7095705)
- LK PACKAGING Gusseted Poly Bags, 11"W x 4"D x 14"L, 1 Mil, 1000/Pack (10F-1114+4BGW)
- PACON Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 24" x 33ft (0072380)
- BROTHER Super High Yield Black Toner Cartridge 12K YLD (TN880)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-YL-BK)
- BRADY Letter Label, D, 3/4in.Hx9/16in.W, Vinyl (1520-D)
- BRADY Laser Printer Labels, 2 W x 1.437 H, PK56 (LAT-33-747-1)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-750-414)
- BRADY Letter Label, P, PK10 (5140-P)
- Brady Printer Labels