Shop All Safety Tags & Identification
Brady
Inspection Tag, Polyester, English, 5-3/4"H
Mfr # 150503
Zoro # G9149069
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Product Information
- Brand Brady
- MFR # 150503
- Zoro # G9149069
- UPC # 754473615383
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1 1/4 in |
Details
Item | Inspection Tag |
Header | Danger |
Legend | Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____ |
Material | Polyester |
Write on Surface | Yes |
Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147 |
Laminated | Yes |
Shape | Rectangular |
Language | English |
Reverse Side Legend | This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks: _____ |
Header Background Color | Black, Red |
Legend/Background Color | Black/White |
No. of Ties Included | 100 |
Legend Style | Text |
Tie Material | Nylon |
Background Color | Red, White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Header Legend Color | White |
Legend Color | Black |
Thickness | 0.009 in |
Withstand Pull Force | 50 lb |
Description
Inspection Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Thickness 0.009 in, Tie Material Nylon, Width 3 in, Write on Surface Yes, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 14 (64360)
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, XLT (BP-7002 Black Watch XLT)
- HY-KO Reflective Safety Tape, 6 in L, White (TP-3WH)
- BRADY Danger Tag, Do Not Oper, Blck/Rd/Wht, PK10 (145767)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65450)
- BRADY Lockout Tool Box, Unfilled, Polyethylene (LKX-TKLBOX)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105687)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- OMNIMED Padlock Control Seals, PK100 (484125)
- Brady Safety Tags & Identification