Shop All Tags
Brady
Inspection Tag, 7inHx4inW, HD Poly., PK10
Mfr # 86504
Zoro # G5821505
original price:
$31.99
10% off
new price: $28.79
/pk 10, $2.88/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Color Green
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Safety Inspection, Header Wording Safety Inspection, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames Within 25 Feet, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12774)
- KISHIGO XL Men's Safety Vest, Orange (1516-XL)
- 3M DBI-SALA SalaliftII Winch (8102003)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 4XL (LUX-ETJBJ-Y4X)
- BRADY Blk Tag, 2 x 2 In, Brs, Sq, 3/16 In, PK25 (23213)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 026-050, PK25 (23201)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- Brady Tags