Shop All Tags
Brady
Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10
Mfr # 86620
Zoro # G1759651
original price:
$19.39
10% off
new price: $17.45
/pk 10, $1.74/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Inspection Record, Header Wording Inspection Record, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- 3M 3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10 (7000009669)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (11-32001-02)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10 (86628)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Number Tag, Brass, Series GAS 076-100, PK25 (23267)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- BRADY Blank Tag, Tyvek, White, 5-1/4in.H, PK1000 (102037)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- Brady Tags