Shop All Tags
Brady
Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10
Mfr # 86432
Zoro # G4910297
product price: $24.15
/pk 10, $2.42/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Color Yellow
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Inspected, Header Wording Inspected, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Ready To Use Signed By___Date__
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label, Black/White, .47" x 26.2 ft. (TZE231M)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (2095-L (9))
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- BRADY Qc Tag, 5-3/4 x 3 In, R/Wht, Date By, PK10 (86568)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- Brady Tags