Shop All Identification Labels
Brady
Information Label, 4 In. H, PK5
Mfr # SV088E
Zoro # G3373465
product price: $12.95
/pk 5, $2.59/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 4 in
- Height 4 in
- Standards ANSI Z53.1-1967
Product Information
- Brand Brady
- MFR # SV088E
- Zoro # G3373465
- UPC # 754473471750
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 1/250 in |
Description
Information Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Inside, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Z81 (465Z81)
- GREAT NECK 3" X 1000' Caution Tape, Black Letters With High Viz Yellow Background (10379)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/3X-Large) (1284FR-OZ-3XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- BRADY Write-On Blank Labels 0.437" H x 1, PK 25 (WOAF-30-PK)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-5-PK (WO-5-PK)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, PK100 (86653)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Machine/Equipment Label, 6inHx6inW (87026)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- Brady Identification Labels