Shop All Identification Labels
Brady
Information Label, 2-1/4 In. H, PK5
Mfr # SV089E
Zoro # G2650137
product price: $8.65
/pk 5, $1.73/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 9 in
- Height 2 1/4 in
- Standards ANSI Z53.1-1967
Product Information
- Brand Brady
- MFR # SV089E
- Zoro # G2650137
- UPC # 754473471767
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 9 in |
Height | 2 1/4 in |
Depth | 1/250 in |
Description
Information Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51154)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 8 (75109/8)
- HEXARMOR 13" Chemical Resistant Gloves, PVC/Nitrile, M, 1 PR (7212-M (8))
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- NEVS GHS Pictogram Label - Flammable 7/8" x 7/8" (GHS-11-FL)
- Brady Identification Labels