Shop All Right-To-Know and Hazardous Materials
Brady
Information Center, Right to Know SDS
Mfr # 121371
Zoro # G5274525
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4 1/2 in
- For Use With Safety Data Sheets
- Video Length No Video
- Includes 1.5 in SDS binder, "Right To Know Compliance Center" backboard, and Yellow Wire Rack
- Regulations Covered Globally Harmonized System (GHS), OSHA's Hazard Communication Regulation 29 CFR 1910.1200
Product Information
- Brand Brady
- MFR # 121371
- Zoro # G5274525
- UPC # 754473707378
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Depth | 4 1/2 in |
Video Length | No Video |
Height | 20 in |
Width | 14 in |
Overall Height | 20 in |
Overall Width | 14 in |
Overall Depth | 4 1/2 in |
Description
Information Center, Binder Holder Material Polystyrene, Included Hardware (1) GHS - 1 1/2 in Safety Data Sheet Binder - English (121183), (1) RTK Compliance Center Backboard, (1) Yellow Collapsible Binder Holder (45980), Included Supplemental Materials Not Applicable, Language Spanish, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKPACKER Men's Flannel Shirt Jacket, Green, LT (BP-7002 Blue Green LT)
- FIRST AID ONLY Powder Free Finger Cots, White, L, PK50 (21-027)
- FRED SILVER Convex Security Mirror (PLXR-1218-T)
- BRADY Danger Sign, Face Shield, B-555, 10"H (144133)
- BRADY Single Package, 20 In. H, 14 In. W, English (RK419Y-E)
- BRADY Right-to-Know Label, 4in. H x 4in. W (53069)
- BRADY Binder, Material Safety Data Sheets (BR825A)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121063)
- Brady Right-To-Know and Hazardous Materials