Shop All Identification Labels
Brady
Identification Label, 1-1/2In H, PK500, 30662
Mfr # 30662
Zoro # G5771333
product price: $45.15
/pk 500, $0.09/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 1/2 in
- Standards UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # 30662
- Zoro # G5771333
- UPC # 662820497714
- Country of Origin Canada
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Label Diameter | 1 1/2 in |
Description
Identification Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Label Diameter 1 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 500, Preprinted Images Not Applicable, Preprinted Legend No Text, Product Type Identification Label, Subject Matter Color-Coded Dot, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Green, PR (G-EXTIODG-03-M)
- LYLE Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0016-NA_8x8 (LCFL-0016-NA_8x8)
- GRACO Electrostatic Glove, S, PK12 (117823)
- VIKING Fire Boot Felt Lnd, Yllw/Blk, Size 10.5, PR (VW90-10.5)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Quality Inspection Label, 5/8 in. H, PK5 (WO-52-VP)
- BRADY Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA (THTEL-25-483-1-DA)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87776 (87776)
- AVERY Removable ID Labels, Sure Feed T, PK2000 (6467)
- Brady Safety Labels