Shop All Tags
Brady
Ident Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100
Mfr # 86740
Zoro # G1870355
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 3 in
- Width 5 3/4 in
- Tag Shape Rectangle
- Language English
Product Information
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) No Header, Header Wording Identification, Height 3 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- IMPACTO Impact Glove, S, Bl/Ylw, GrainLeather, Right (50220110022)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- PAULSON Cap Bracket, Rear Mount, Alum, Silver (CB11-CA)
- BRADY Nanotag(tm) Tag Hldr Kit, Wht, Plstc (NAN-H)
- BRADY Blank Tag, 1-1/2 x 3 In, Wht, Plstc (87696)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81766)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (50265)
- BRADY Microtag(r) Inspection Insr, Wht/Bl, PK100 (MIC-MTIGPI B)
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Nat, Al, Rnd, PK25 (49904)
- Brady Tags