Shop All Label Makers & Printers
Brady
i5300 Industrial Label Printer 300 dpi with PWID Software Suite
Mfr # 153712
Zoro # G708584540
product price: $2,381.99
/ea
Free Shipping & Returns
$2,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Printing Capability Single Color
- Length 15.8 in
- Includes (1) BradyPrinter i5300 Industrial Label Printer;(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM);(1) Power Cable;(1) USB Cable;(1) Stylus;(1) Cleaning Kit;(1) QuickStart Guide;(1) Jump drive with How To Videos and 3rd Party Win Driver
- Printer Connectivity Cabled;Ethernet;USB 2.0;USB Host
- Application Wire and Cable Labeling;Circuit Board Labeling;Barcode Labeling;Laboratory Labeling;Electrical Labeling;Data and Telecommunications Labeling;Component and Equipment Labeling;Pipe and Valve Marking;Facility Identification;Asset Tracking;General Identification;Solar Panel Labeling
Product Information
- Brand Brady
- MFR # 153712
- Zoro # G708584540
- UPC # 888434586839
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Length | 15.8 in |
Height | 11 in |
Width | 11.2 in |
Max. Label Width | 4.25 in |
Details
Color Printing Capability | Single Color |
Includes | (1) BradyPrinter i5300 Industrial Label Printer;(1) Brady Workstation Product and Wire ID Suite (BWS-PWID-EM);(1) Power Cable;(1) USB Cable;(1) Stylus;(1) Cleaning Kit;(1) QuickStart Guide;(1) Jump drive with How To Videos and 3rd Party Win Driver |
Printer Connectivity | Cabled;Ethernet;USB 2.0;USB Host |
Application | Wire and Cable Labeling;Circuit Board Labeling;Barcode Labeling;Laboratory Labeling;Electrical Labeling;Data and Telecommunications Labeling;Component and Equipment Labeling;Pipe and Valve Marking;Facility Identification;Asset Tracking;General Identification;Solar Panel Labeling |
Printhead Resolution | 300 dpi |
Color | Blue, Gray |
Item | Printer |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Features | 512 MB RAM, 195 MB IFFS Flash |
Maximum Labels per Day | 5000 |
Battery Type | Internal, not removable |
Description
Get fast and efficient precision printing for high-mix / high-volume labeling. Printer and software allow for quick label set up and no-waste material changeovers. 300 dpi; prints small fonts with precision. Requires no calibration and no heat and speed setting adjustments. 20-second material changeovers, 0.20 - 4 label widths. Pauses, resumes and stores print jobs on printer in an adjustable queue with overwrite protection. 7 color touchscreen and built-in auto cutter. Solid construction with an all-metal frame. 1-click label part recognition and setup with Brady Workstation Product and Wire ID Software Suite. Intuitive and easy to operate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAYMONSTER Farkle Game, PK2 (6910)
- OLFA Rotary Cutting Mat, 18 x 24 In (RM-SG)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- POST-IT Pad, Post-It 4"X6", Ne, PK3 (6603SSAN)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY S3100 Printer with Workstation SFID Software Suite GHS Kit (S3100-GHS-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY Label Maker Printer (151291)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- Brady Label Makers & Printers