Shop All Heat Shrink Tubing
Brady
Hot Stamper Shrink Tubing, 100 ft. L, Wht
Mfr # PVC-11
Zoro # G4684200
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Printer and Label Applications Wire & Cable
- Roll Length (mm/cm/m) 30.48 m
- Minimum Wire Diameter (mm/cm/m) 2.3 mm
Product Information
- Brand Brady
- MFR # PVC-11
- Zoro # G4684200
- UPC # 66282003889
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Roll Length (mm/cm/m) | 30.48 m |
Minimum Wire Diameter (mm/cm/m) | 2.3 mm |
Recovered Diameter (in/ft/yd) | 0.091 in |
Sleeve Size (mm/cm/m) | 2.6 mm Dia x 30.48 m L |
Diameter as Supplied (in/ft/yd) | 0.101 in |
Minimum Wire Diameter (in/ft/yd) | 0.091 in |
Maximum Wire Diameter (in/ft/yd) | 0.101 in |
Recovered Diameter (mm/cm/m) | 2.3 mm |
Roll Length (in/ft/yd) | 100 ft |
Maximum Wire Diameter (mm/cm/m) | 2.6 mm |
Sleeve Size (in/ft/yd) | 0.101 in Dia x 100 ft L |
Diameter as Supplied (mm/cm/m) | 2.6 mm |
Wire Diameter Range | 0.091 in to 0.101 in |
Description
Hot Stamper Shrink Tubing,100 ft. L,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1008A)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-375-1-342-RD)
- BRADY Sleeve, 1 in W, 27/32 in H, Die-cut (M7-500-1-342)
- BRADY Sleeve, Polyolefin, Black, 1" W (M6-125-1-342-BK)
- BRADY Sleeve, Polyolefin, White, 1/2" W (BM-125-1-342-2)
- BRADY Sleeve, Polyolefin, White, 33/64" W (BM-187-1-342-2)
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- ECLIPSE TOOLS Heat Shrink Tubing, Black, Precut, 160 pc (902-355)
- Brady Heat Shrink Tubing