Shop All Shipping Labels
Brady
HMIG Label Station 11" x 18"
Mfr # PD674E
Zoro # G3992536
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Legend Hazardous Material Identification Guide
- Height 11 in
- Width 18 in
- Language English
Product Information
- Brand Brady
- MFR # PD674E
- Zoro # G3992536
- UPC # 754473447861
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 11 in |
Width | 18 in |
Overall Height | 11 in |
Overall Width | 18 in |
Description
Label Station, Binder Holder Material Acrylic, Document Storage Component Color White, Hazard Communication Standard HMIG, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Height 11 in, Overall Width 18 in, Preprinted Text Hazardous Material Identification Guide, Product Type Large Label Station, Station Color White, Subject Matter Label Holder, Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WRAP N STOR Strap, Red, Nylon, 10 in. L, 1-1/2 in. W (EZWRAPNGSTORL)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- PREGIS - MINI PAKR Air Pillow Tube Film (4075468)
- M-D M-d Products 02733 .19 in. X 17 ft. White Waterproof & Airtight Foam Tape Weather Str (2733)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- BRADY Refrigerate Immediately Upon Arrival Shipping Labels, Paper, Blue, Pk100 (33315LS)
- BRADY Hazmat/Instability Secondary Label, Multicolor, Pk100 (99421)
- BRADY 0.25 dia. Temperature-Indicating Labels, Pk60 (TIL-1-71C/160F-DIA)
- BRADY Shipping Labels, 7 In. W, 3 In. H, PK25 (22556LLS)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-116C/240F)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Clear, 500 /Roll (DL1388CL)
- Brady Shipping Labels