Shop All Right-To-Know and Hazardous Materials
Brady
HMIG Label, 1-1/8 In. H, Paper, PK1000
Mfr # 17135LS
Zoro # G4114397
product price: $41.45
/pk 1000, $0.04/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Indoor/Outdoor Usage Indoor/Outdoor
- Metal Detectable No
- Material Polystyrene
- Standards Compliant with Directive 2011/65/EU and 2015/863
Product Information
- Brand Brady
- MFR # 17135LS
- Zoro # G4114397
- UPC # 754473945398
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10 in |
Height | 14 in |
Details
Shape | Rectangle |
Indoor/Outdoor Usage | Indoor/Outdoor |
Metal Detectable | No |
Material | Polystyrene |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Item | Label |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Language | English |
Legend | HMIG |
Hazard Communication Standard | HMIG |
Write on Surface | Yes |
Laminated | No |
Self-Adhesive | Yes |
Background Color | White |
Product Type | HMIG Label |
Adhesive | Adhesive |
Maximum Service Temperature | 141 Degrees F |
Adhesive Properties | Permanent Adhesive |
Minimum Service Temperature | -12 Degrees F |
Adhesive Material | Acrylic |
Preprinted Text | Hazardous Materials Classification/Clasificacion De Materiales Peligrosos |
Lamination Type | Not Laminated |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 141 Degrees F, Minimum Service Temperature -12 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Insulator III Chest Black, 10, PR (191200-10)
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- FALLTECH Base for Davit Mast, Yellow, Zinc Plated (493F84)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- BRADY Right to Know Compliance Center, English (2010NB)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- BRADY Information Board, Acrylic (OR3000)
- BRADY 0.4" x 0.5" WEEE Labels, White/Black (WEEE-1-.5-BK)
- BRADY Biohazard Label, Write Info, PK100 (22350LS)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- Brady Right-To-Know and Hazardous Materials