Shop All Pipe Markers, Arrow, and Banding Tape
Brady
HIGH PRESSURE WATER Pipe Marker Style 1 Polyester WT on GN 1 per Card, 5 PK
Mfr # 106116-PK
Zoro # G708581617
product price: $37.99
/pk 5, $7.60/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend HIGH PRESSURE WATER
- Height 2.25 in
- Color White on Green
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Product Information
- Brand Brady
- MFR # 106116-PK
- Zoro # G708581617
- UPC # 888434582312
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | HIGH PRESSURE WATER |
Color | White on Green |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Adhesive | Permanent Acrylic |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR (02-100)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 600' (FS700-58600)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- BRADY Pipe Mrkr, Condenser Water Supply, 4to6 In (4041-D)
- BRADY Pipe Marker, Glycol Supply, Y, 6 to7-7/8 In (4190-F)
- BRADY Pipe Marker, Propane Gas, 5748-O (5748-O)
- BRADY Pipe Marker Label Kit, Label Tape Roll, 176224 (176224)
- BRADY NON-POTABLE CHILLED WATER SUPPLY Pipe Marker Style 1 WT on GN 1 per Card, 5 PK (106124-PK)
- BRADY Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In (4129-C)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape