Shop All Chemical, Gas & Hazardous Material Signs
Brady
Hazardous Materials Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, 38769
Mfr # 38769
Zoro # G8483723
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Empty Cylinders/Cilindros Vacios
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 38769
- Zoro # G8483723
- UPC # 754473387693
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Hazardous Materials Sign |
Header | No Header |
Legend | Empty Cylinders/Cilindros Vacios |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Blue |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Color | White |
Double-Sided | No |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Hazardous Materials Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Cylinders/Cilindros Vacios, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- MIDWEST QUALITY GLOVES Kids LTHR GlovesCuff (7733K)
- HY-KO Braille Restrooms Handicapped Accessible Signs 6" x 9", 3PK (A20009)
- CONDOR Safety Sign, 7" Wx10" H, 0.055" Thickness, 479T98 (479T98)
- BRADY Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 22751 (22751)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63407 (63407)
- BRADY Danger Sign, 4 in Height, 4 in Width, Vinyl, Square, English (121061)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63454 (63454)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- NMC Danger Hazardous Materials Storage Area Sign, D548PB (D548PB)
- Brady Chemical, Gas & Hazardous Material Signs