Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in
Mfr # B33-19-423
Zoro # G108583228
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Height 2 in
- Material Polyester
- Label Maker Tape Finish Gloss
Product Information
- Brand Brady
- MFR # B33-19-423
- Zoro # G108583228
- UPC # 754473911188
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Height | 2 in |
Size | 2 in H x 3 in W |
Details
Item | Label |
Color | White |
Material | Polyester |
Label Maker Tape Finish | Gloss |
Label Maker Tape Thickness | 0.003 in |
Includes | Cartridge of 500 Labels |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification;Inventory and Inspection Labeling |
Description
Permanent Polyester B-423 is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved; CSA accepted. Meets requirements of a halogen-free material per DIN VDE 0472 part 815. Service temperature of -94 to 230 deg F -70 to 110 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Large Vest (02620)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- GVS-RPB RPB Safety Nova 3 Inner Gasket, Pack of 10 (NV3-722)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815570)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Tape, White, 100 ft. L, 1/2 In. W (113113)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-45-423-10)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY Thermal Transfer Label, Yellow, Labels/Roll: 270 (121548)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- GLOBE SCIENTIFIC Label Rolls, Cryo, 9.5mm, Biohazard Dots, 1000PK (LCR-95BIO)
- Brady Safety Labels