Shop All Identification Labels
Brady
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271
Mfr # 42271
Zoro # G9482654
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Language English
- Legend Color Black, White
- Shape Circle
- Legend Style Symbol and Text
Product Information
- Brand Brady
- MFR # 42271
- Zoro # G9482654
- UPC # 754473422714
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 in |
Details
Item | Hard Hat Label |
Material | Vinyl |
Language | English |
Legend Color | Black, White |
Shape | Circle |
Legend Style | Symbol and Text |
Background Color | White |
Legend/Background Color | Black/Red/White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
Header | No Header |
Legend | Safety... It's My Job |
Subject Matter | Safety & Personal Protection Awareness |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Mounting Style | Self-adhesive |
Retroreflective Grade | Non-Reflective |
Preprinted Images | Safety... It's My Job |
Visibility | Standard |
Preprinted Text Color | Black/White, Red/White |
Preprinted Text | Safety... It's My Job |
Number of Labels | 4 |
Description
Hard Hat Label, Diameter 2 in, Height Not Applicable, Material Vinyl, Number of Labels 4, Preprinted Images Safety... It's My Job, Preprinted Text Safety... It's My Job, Preprinted Text Color Black/White, Red/White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Standard, Width Not Applicable, Background Color White, Language English, Standards Compliant with Directive 2011/65/EU and 2015/863
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT Steel Hand Stamp MADE IN USA, 1/8" (PIC-USA-3mm)
- BRADLEY Drain Plug (P16-072)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY Hard Hat Emblem Label, Black/White (49560)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- Brady Identification Labels