Shop All Label Maker Accessories
This Product is Discontinued
Brady
Hard Case, 6-13/64" H x 17" W x 17-1/2" D (Discontinued)
Mfr # BMP-HC-2
Zoro # G2384302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility M611
- For Use With Bradyprinter(TM) M611
- Size 6-13/64 in H x 17 in W x 17-1/2 in D
- Material Plastic
- Color Black
Product Information
- Brand Brady
- MFR # BMP-HC-2
- Zoro # G2384302
- UPC # 754473607371
- Country of Origin China
- Category Label Maker Accessories
Dimensions
Size | 6-13/64 in H x 17 in W x 17-1/2 in D |
Details
Item | Printer Case |
Printer Series Compatibility | M611 |
For Use With | Bradyprinter(TM) M611 |
Material | Plastic |
Color | Black |
Includes | Printer Case |
Product Type | Hardsided Printer Case |
Compatible Mfr Part Number | M611-AM-BT-W |
Description
Printer Case, Compatible Mfr Part Number M611-AM-BT-W, Printer Series Compatibility M611, Material Plastic, Color Black, Product Type Hardsided Printer Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.