Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 3 in W x 100 ft L Vinyl White
Mfr # 170646
Zoro # G408582426
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Thickness 0.004 in
- Application Floor Marking;COVID-19
- Material Vinyl
- Adhesive Permanent Acrylic
Product Information
- Brand Brady
- MFR # 170646
- Zoro # G408582426
- UPC # 754473649999
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 3 in |
Details
Thickness | 0.004 in |
Item - Anti-Slip Tapes | Floor Marking Tape |
Application | Floor Marking;COVID-19 |
Material | Vinyl |
Adhesive | Permanent Acrylic |
Color | White |
Includes | Roll of 100 Feet |
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER L250000 Steel Trailing Rope Grab (L250000)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-24-S-33-NO-RHX-C)
- TINGLEY Jacket, Yellow, M (J32007)
- ANSELL E-Grip Max, Latex Exam Gloves, Latex, Powder-Free, L, Beige (MFX-L923)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104402)
- AMERICAN PERMALIGHT Photoluminescent Aluminum 'Left' L-Shaped Step Marker (83-60027)
- Brady Marking and Warning Tapes