Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue
Mfr # 170622
Zoro # G408582341
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Floor Marking;COVID-19
- Length 100 ft
- Material Vinyl
- Includes Roll of 100 Feet
- Adhesive Permanent Acrylic
Product Information
- Brand Brady
- MFR # 170622
- Zoro # G408582341
- UPC # 754473649166
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Length | 100 ft |
Details
Application | Floor Marking;COVID-19 |
Material | Vinyl |
Item - Anti-Slip Tapes | Floor Marking Tape |
Includes | Roll of 100 Feet |
Adhesive | Permanent Acrylic |
Thickness | 0.004 in |
Color | Blue |
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- ZORO SELECT Fire Hose, 1-1/2inx100ft, NST, White, 300psi (45DV12)
- TRU-SPEC Mens Tactical Pants, Size 52", Black (1995)
- ANSELL AlphaTec Bib Apron, Hycar, 17 mil, 45 in L, Black, Universal Size (56-512)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Red (170644)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- BRADY Floor Tape, Red/Yellow, 2 inx100 ft, Roll (170095)
- BLACKBURN FLAG Blackburn 4"x5" Pattern Stake Flags with18" Wire Staff (4518 POLKD REDONWH)
- Brady Marking and Warning Tapes