Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Red
Mfr # 170642
Zoro # G208582428
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Floor Marking;COVID-19
- Thickness 0.004 in
- Length 100 ft
- Material Vinyl
- Adhesive Permanent Acrylic
Product Information
- Brand Brady
- MFR # 170642
- Zoro # G208582428
- UPC # 754473649821
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 2 in |
Details
Application | Floor Marking;COVID-19 |
Color | Red |
Item - Anti-Slip Tapes | Floor Marking Tape |
Thickness | 0.004 in |
Material | Vinyl |
Adhesive | Permanent Acrylic |
Includes | Roll of 100 Feet |
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, HPPE Back, PR (SKC4LW-04-L)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- SIGNMISSION OSHA Sign, Glasses Beyond This Point With Symbol, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18167)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104467)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104313)
- ZORO SELECT Aisle Marking Tape, Roll, 3In W, 108 ft. L (8ZFT2)
- Brady Marking and Warning Tapes