Shop All Marking and Warning Tapes
Brady
GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green
Mfr # 170633
Zoro # G608582424
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Includes Roll of 100 Feet
- Adhesive Permanent Acrylic
- Length 100 ft
- Thickness 0.004 in
Product Information
- Brand Brady
- MFR # 170633
- Zoro # G608582424
- UPC # 754473649432
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Details
Material | Vinyl |
Color | Green |
Includes | Roll of 100 Feet |
Adhesive | Permanent Acrylic |
Item - Anti-Slip Tapes | Floor Marking Tape |
Thickness | 0.004 in |
Application | Floor Marking;COVID-19 |
Description
Identify indoor zones and safe distances with this colorful, GuideStripe Floor Tape. It can be easily applied and removed so its the perfect choice for temporary applications. Ideal for areas with regular foot traffic. Vinyl material is easy to apply in straight lines. Stronger acrylic adhesive makes it ideal for marking areas within facilities. Resists chemicals, oil and water.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON Nuisance Dust Mask, GERSON 1501, Box of 50 (1501)
- MASTER LOCK Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow (1482BP410ES)
- MECHANIX WEAR Vision Type-X, Blue Mirror Anti-Fog ; Anti-Scratch (VXS-22AE-PU)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Clear (170629)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- BRADY Glow-in-the-Dark Marking Tape, Foot Shape (55358)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104459)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/BLU)
- Brady Marking and Warning Tapes