Shop All Safety Tags & Identification
Brady
Group Lockout Box, Heavy Duty Steel, Red
Mfr # 65040
Zoro # G9404561
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caja De Trabas Trabado De Seguridad
- Height 6 in
- Width 9 in
- Standards OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
- Portable Yes
Product Information
- Brand Brady
- MFR # 65040
- Zoro # G9404561
- UPC # 754473650407
- Country of Origin China
- Category Safety Tags & Identification
Dimensions
Height | 6 in |
Width | 9 in |
Depth | 3 1/2 in |
For Maximum Padlock Shackle Diameter | 281/1000 in |
Details
Item | Group Lockout Box |
Legend | Caja De Trabas Trabado De Seguridad |
Standards | OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Portable | Yes |
Lockout Visibility | No |
Wall Mounting | No |
Number of Key Hooks | 0 |
Box Material | Steel |
Door Type | Hinged |
Includes | Lockable Clasp |
Language | Spanish |
Box Material Finish | Powder Coated |
Box Color | Red |
Maximum Number of Padlocks | 13 |
Resistance Properties | Rust Resistant |
Description
Group Lockout Box, Box Color Red, Box Material Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 281/1000 in, Maximum Number of Padlocks 13, Number of Key Hooks 0, Overall Depth 8.9 in, Overall Height 6 in, Overall Width 3.5 in, Mounting Location Portable, Box Material Finish Powder Coated, Includes Lockable Clasp, Language Spanish, Legend Caja De Trabas Trabado De Seguridad, Legend Type Text, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Yel-XL (45001-30-1-YEL-XL)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- BALDWIN Estate Lifetime Brass House Numbers (90671.003.CD)
- BERNE Vest, Washed, V-Neck, Small, Regular (VW531)
- BRADY Lockout Label, 1-1/8 In. H, 3 In. W, PK6 (51379)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105669)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105658)
- BRADY Brady® 86442 Safety Inspecton Tag, 2 Sided, 10/Pkg, HD Polyester Encapsulated, 3"W x 5-3/4"H (86442)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851-OST-BK)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65452)
- NMC Holding Area Sign (LN156A)
- Brady Safety Tags & Identification