Shop All Locking Cables & Chains
Brady
Grip-Cinching Cable Lockout, 4 Locks Max
Mfr # 50944
Zoro # G3055963
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length No Cable
- Cable Material No Cable
- Body Material Polypropylene
- Color Red
- For Use With Disconnect Switches, Small Gate Valves
Product Information
- Brand Brady
- MFR # 50944
- Zoro # G3055963
- UPC # 754473509446
- Country of Origin China
- Category Locking Cables & Chains
Dimensions
Cable Length | No Cable |
Cable Dia. | No Cable |
Padlock Shackle Max. Dia. | 9/32 in |
Body Dimensions | 3-1/4 in H x 6 in L x 1-1/4 in W |
Body Height | 6 in |
For Maximum Padlock Shackle Diameter | 11/32 in |
Body Depth | 1.28 in |
Body Width | 3.25 in |
Details
Cable Material | No Cable |
Body Material | Polypropylene |
Color | Red |
Item | Cable Lockout Without Cable |
For Use With | Disconnect Switches, Small Gate Valves |
Max. Number of Padlocks | 4 |
Cable Coating Material | No Cable |
OSHA Compliant | Yes |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Cable Lockout Style | Grip-Cinching |
Cable Lockout Type | Squeeze Handle |
Includes Cable | No |
Maximum Number of Padlocks | 4 |
Body Color | Red |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Description
Cable Lockout Without Cable, Body Color Red, Body Material Polypropylene, Cable Color Not Applicable, Cable Diameter Not Applicable, Cable Length No Cable, Cable Lockout Type Squeeze Handle, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 11/32 in, Includes Cable No, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Body Depth 1.28 in, Body Height 6 in, Body Width 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- CONDOR Lockout Cable, Plastic Coated Steel, 6ft.L (48KV09)
- HPC Key Cabinet (KEKAB-80)
- MAGIC SLIDERS Plastic Caster Cup Brown Square 2 in. W X 2 in. L , 4PK (39824)
- BRADY Cable Spool, 10ftL, Red, Plstc Coated Steel (CABLE-10FT)
- BRADY Lockout Cable, 8 ft. L (51395)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (65318)
- BRADY Lockout Cable, 8 ft. L (50932)
- BRADY Lockout Cable, 8 ft. L (65319)
- BRADY Grip-Cinching Cable Lockout, 6 ft. L (45191)
- BARON Double Ended Bolt Snap B (162Z)
- Brady Locking Cables & Chains