Shop All Right-To-Know & SDS Signs
Brady
GHS Sign, 10 in Height, 14 in Width, Rectangle
Mfr # 133171
Zoro # G9091555
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header GHS Label Elements
- Legend GHS Label Elements
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 133171
- Zoro # G9091555
- UPC # 754473898359
- Country of Origin Germany
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | GHS Sign |
Header | GHS Label Elements |
Legend | GHS Label Elements |
Sign Shape | Rectangle |
Write on Surface | No |
Material | Polyester |
Hazard Communication Standard | GHS |
Language | English |
Legend/Background Color | Black, Blue, Red/White |
Description
GHS Sign, GHS Label Elements, Polyester, Height 10 in, Width 14 in, Header GHS Label Elements, Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- SPEAKMAN Eyewash Cart, w/Fluid Collection Bucket (SE-4360)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM350R)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLC-06-XXL)
- BRADY Notice Sign, 14 in Height, 10 in Width, Rectangle (OR20410)
- BRADY GHS Sign, 14 in Height, 10 in Width, Rectangle (133170)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- BRADY Chemical Sign, 7 in Height, 10 in Width, Rectangle (123858)
- BRADY Clipboard, 10 in Height, 7 in Width, Rectangle (36672LS)
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- NMC Rtk Basket Yellow (RTKRY)
- Brady Signs