Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 6-1/2 to 10
Mfr # 65593
Zoro # G5271673
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 6-1/2 in to 10 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Yellow
Product Information
- Brand Brady
- MFR # 65593
- Zoro # G5271673
- UPC # 754473655938
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 6-1/2 in to 10 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Maximum Hand Wheel Diameter | 10 in |
Overall Height | 3 in |
For Minimum Hand Wheel Diameter | 6 1/2 in |
Outside Diameter | 11.2 in |
Overall Width | 12.53 in |
Overall Length | 10 1/2 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 10 in, For Maximum Handle Thickness 3 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 6 1/2 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 11.2 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, (DPG51-1D)
- NEATGARDS Neatgards Low Density Poly Embossed 15.5"x20" Adult White Bib, PK500 (303578501)
- BRADY Banding Tape, Purple, 2 In. W (36313)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width 1.61 in (65401)
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic (151748)
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. (65692)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in (65400)
- BRADY Plug Valve Lockout, Fits 1-3/4 to 2-1/8In (113233)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- BRADY Blind Flange Lockout Device, Red (149229)
- Brady Valve Lockout Devices