Shop All Valve Lockout Devices
This Product is Discontinued
Brady
Gate Valve Lockout, Fits Sz 1 to 2-1/2 In (Discontinued)
Mfr # SD02
Zoro # G1349162
This Product is Discontinued
Key Features
- Fits Handle Size 1 in to 2-1/2 in
- Maximum Number of Padlocks 2
- For Maximum Padlock Shackle Diameter 13/50 in
- Lockout Material Polystyrene
- Lockout Color Red
Product Information
- Brand Brady
- MFR # SD02
- Zoro # G1349162
- UPC # 754473462819
- Country of Origin United States
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 2-1/2 in |
For Maximum Padlock Shackle Diameter | 13/50 in |
Fits Pipe Size | 1 in to 2-1/2 in |
Overall Height | 1.38 in |
Outside Diameter | 5.5 in |
For Maximum Hand Wheel Diameter | 2 1/2 in |
For Minimum Hand Wheel Diameter | 1 in |
Overall Width | 4.06 in |
Details
Item | Gate Valve Lockout |
Maximum Number of Padlocks | 2 |
Lockout Material | Polystyrene |
Lockout Color | Red |
For Use With | Valve Handles |
Temp. Range | 0 Degrees to 175 Degrees F |
Standards | OSHA 1910.147 |
Legend | No Legend |
For Maximum Handle Thickness | 2.5 in |
Maximum Temperature | 175 Degrees F |
Minimum Temperature | 0 Degrees F |
Description
Gate Valve Lockout, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 2.5 in, For Maximum Padlock Shackle Diameter 13/50 in, For Minimum Hand Wheel Diameter 1 in, Maximum Number of Padlocks 2, Outside Diameter 5.5 in, Legend No Legend, Lockout Color Red, Lockout Material Polystyrene, Maximum Temperature 175 Degrees F, Minimum Temperature 0 Degrees F, Overall Height 1.38 in, Overall Width 4.06 in, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.