Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 1 to 2-1/2
Mfr # 65590
Zoro # G5271664
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 2-1/2 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Yellow
Product Information
- Brand Brady
- MFR # 65590
- Zoro # G5271664
- UPC # 754473655907
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 2-1/2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height | 1.41 in |
For Minimum Hand Wheel Diameter | 1 in |
Outside Diameter | 3.12 in |
Overall Width | 4.72 in |
For Maximum Hand Wheel Diameter | 2 1/2 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 3.12 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Security Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 453P81 (453P81)
- CHILL-ITS BY ERGODYNE Bandana, Lime, Solid, Hook-and-Loop (6705)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A5, PR (25-0913B/9L)
- BRADY Butterfly Valve Lockout ABS Plastic 8.56 x 3.82 x 2.12 in Red (170220)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51392)
- BRADY Gate Valve Lockout, Red, Plastic, 3-1/2" H (148647)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2 1/2 (65585)
- BRADY Ball Valve Lockout, Yel, 1/2 to 2-1/2 In. (BS07A-YW)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65561)
- ACCUFORM Gate Valve Lockout, Fits Sz 6-1/2 to 10 (KDD473)
- Brady Lockout Tagout