Shop All Valve Lockout Devices
Brady
Gate Valve Lockout, Fits Sz 1 to 2 1/2
Mfr # 65585
Zoro # G7453661
original price:
$18.32
8% off
new price: $16.82
/ea
$16.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 2-1/2 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Blue
Product Information
- Brand Brady
- MFR # 65585
- Zoro # G7453661
- UPC # 754473655853
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 2-1/2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Minimum Hand Wheel Diameter | 1 in |
For Maximum Hand Wheel Diameter | 2 1/2 in |
Outside Diameter | 3.12 in |
Overall Width | 4.72 in |
Overall Height | 1.41 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 2 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 1, Outside Diameter 3.12 in, Header Danger, Includes English Danger Labels, French Danger Labels, Spanish Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N160G/M)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- SANI-LAV Stainless Steel glove dispenser (2022)
- BRADY Ball Valve Lockout, Grn, 1/2 to 2-1/2 In. (BS07A-GN)
- BRADY Ball Valve Lockout, Yel, 1/2 to 2-1/2 In. (BS07A-YW)
- BRADY Ball Valve Lockout, Red, 2 to 8 In. (BS08A-RD)
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. (65692)
- BRADY Gate Valve Lockout, Red, Plastic, 3" H (148648)
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65588)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- Brady Lockout Tagout