Shop All Tags
Brady
Forklift(TM) Tag Holder 11 1/4 in H, English
Mfr # FLT-ETSH9
Zoro # G0970995
product price: $75.69
/pk 10, $7.57/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Header Forklift Tag
- Legend Ref No: Do Not Use Until Daily Check Has Been Carried Out Or Forklift Truck Repaired
- Width 6 in
- Height 11 1/4 in
Product Information
Dimensions
Width | 6 in |
Height | 11 1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 6 in |
Description
Forklift(TM) Tag Holder, Front Side Legend Do Not Remove Tag, Header Forkliftag, Language English, Legend Type Symbol, Text, Mount Type Adhesive Backing, Nylon Ties, Number of Printed Sides 2, Overall Height 11 1/4 in, Overall Width 6 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Plastic, Sign Out Sections Not Applicable, Signage Type Tag Insert Holder, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- MCR SAFETY Tyvek Coverall W Hood, 2XL, PK25, 2XL, 25 PK, White, Tyvek(R), Zipper (TY127SX2)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- IRONWEAR Visor Bracket for Safety Helmet (3948)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- BRADY Blank Tag, Cardstock, Fluor Red, PK1000 (102084)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- PANDUIT Voltage Marker, Vinyl, 480 Volts, PK5 (PCV-480CY)
- Brady Tags