Shop All Coronavirus & Social Distancing Signs
Brady
For The Safety Of Our Customers Sign, 170178
Mfr # 170178
Zoro # G6624406
product price: $11.96
/ea
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter.
- Width 10"
- Height 7"
- Sign Material Aluminum
Product Information
- Brand Brady
- MFR # 170178
- Zoro # G6624406
- UPC # 754473643638
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | For The Safety Of Our Customers Sign |
Header | No Header |
Legend | For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter. |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | White |
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Header No Header, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough, Or Shortness Of Breath Please Do Not Enter., Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L ( 9 ), 100 PK, Green (48UM31)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- BRADY For The Safety Of Our Customers Sign, 170174 (170174)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY Safety First Social Distancing Banner Sign Vinyl 60 in H x 24 in W BK on WH (170704)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- Brady Signs