Shop All Marking and Warning Tapes
Brady
Floor Tape, Pink/Yellow, 3 inx100 ft, Roll
Mfr # 170001
Zoro # G101770359
original price:
$82.59
5% off
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Striped
- Roll Length 100 ft
- Performance Temp. 0 Degrees to 140 Degrees F
- Thickness 8 mil
- Safety Tape Color Magenta; Yellow
Product Information
- Brand Brady
- MFR # 170001
- Zoro # G101770359
- UPC # 754473639327
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 3 in |
Tape Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size M/32, OD Green (1830)
- ZORO SELECT Barricade Tape, 1000 ft., 3inW, PE, PK8 (B3103Y12)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0215-M)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink, 1 Qt., Black (20903)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY Floor Marking Tape, Foot Shape, Red, PK10 (104406)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow (170650)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Red (170644)
- Brady Marking and Warning Tapes