Shop All Marking and Warning Tapes
Brady
Floor Tape, Gray, 2 inx100 ft, Roll
Mfr # 170033
Zoro # G501770379
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 2 in
- Material Vinyl
- Pattern Solid
- Tape Pattern Solid
- Width 2 in
Product Information
- Brand Brady
- MFR # 170033
- Zoro # G501770379
- UPC # 754473639648
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Width | 2 in |
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 2 in, 100 ft, 50 mil, Vinyl, Brady(R), ToughStripe(R) Max, Series B-543, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- CONDOR Winter Glove Liners, Navy, OneSize, Pr (26W519)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BRADY Floor Tape, Blue/White, 2 inx100 ft, Roll (170075)
- BRADY Glow-in-the-Dark Marking Tape, Foot Shape (55358)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104373)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- BRADY Floor Tape, Gray, 3 inx100 ft, Roll (170036)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Red Pack of 50, 50PK (175648)
- VISUAL WORKPLACE Floor Marking Tape Indust, 4"x100', Red (25-500-4100-623)
- Brady Marking and Warning Tapes