Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, T, 2In W, 5In L, PK20
Mfr # 104441
Zoro # G4965405
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Cut Shape T
- Thickness 8 mil
- Performance Temp. 0 Degrees to 130 Degrees F
- Tape Strip Length 5 in
- Material Polyester
Product Information
- Brand Brady
- MFR # 104441
- Zoro # G4965405
- UPC # 754473162191
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 5 in |
Width | 2 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, T, Solid, White, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- KGS BOOT GUARD Boot Guard, Brown, Polyurethane, 2 oz. (351)
- BRADY Sign, Safety, Restroom Closed For Cleaning, 57080 (57080)
- BRADY Marking Tape, L, 1In W, 1In L, PK750 (121415)
- BRADY Floor Marking Tape, Green, 3"W, 100ft (177031)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY Floor Tape, Black, 3 inx100 ft, Roll (170047)
- BRADY Floor Tape, Gray, 3 inx100 ft, Roll (170036)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- Brady Marking and Warning Tapes