Shop All Floor Signs
Brady
Floor Marking Tape, Square, 2 In.W, 100 ft.
Mfr # 121367
Zoro # G5005637
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend CAUTION ESD AREA
- Material Polyester
- Width 2 in
- Tape Color Black/Yellow
- Tape Format Continuous Roll
Product Information
- Brand Brady
- MFR # 121367
- Zoro # G5005637
- UPC # 754473707323
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend CAUTION ESD AREA, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Yellow Pk (426-ASP)
- EMERGENCY ZONE Water Tank, 15 gal. (341)
- KENT SAFETY LifeJacket, Adult, Oversize, 17.5lb, Foam, OR (151200-200-005-13)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- BRADY Floor Tape, Black/Yellow, 4 inx100 ft, Roll, 170331 (170331)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- BRADY Warning System Floor Stand, 20" H, 12" W, Plastic, Rectangle, English, 47239 (47239)
- NMC WALKON FLOOR MARKING KIT, , WFK05 (WFK05)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Blue, 3" W, 66-3134-80-634 (66-3134-80-634)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD8 (3YTD8)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614 (FS-24OCT-614)
- Brady Floor Signs