Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104377
Zoro # G3943755
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Legend No Legend
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Roll Length 100 ft
- Performance Temp. 0 Degrees to 130 Degrees F
Product Information
- Brand Brady
- MFR # 104377
- Zoro # G3943755
- UPC # 754473161552
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, XL (8384)
- PETZL Seat for The Volt Harness (C072EA00)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- TRU-SPEC BDU Trouser, L, Charcoal Gray (1308)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Red (170644)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Orange (170636)
- BRADY Floor Tape, Purple, 2 inx100 ft, Roll (170006)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , KEEP AREA CLEAR (IN-50-623I-2)
- Brady Marking and Warning Tapes