Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104376
Zoro # G4313976
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Thickness 8 mil
- Die Cut Shape Continuous Roll
- Legend No Legend
- Tape Format Continuous Roll
Product Information
- Brand Brady
- MFR # 104376
- Zoro # G4313976
- UPC # 754473161545
- Country of Origin Mexico
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- SIGNMISSION Resident Parking Only Violators Will Be Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22980 (A-1218-22980)
- MACURCO Fixed Gas Detector, NO2, 4-1/2in.Hx4in.W (TX-12-ND)
- HONEYWELL SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Tape, Black, 3 inx100 ft, Roll (170047)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY Floor Marking Tape, Cross, 4In W, Wht, PK20 (104483)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Red (SM-RED-2)
- Brady Marking and Warning Tapes