Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Roll, 4In W, 100 ft. L
Mfr # 104370
Zoro # G4297562
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
- Retroreflective Grade Non-Reflective
- Legend No Legend
- Tape Format Continuous Roll
- Performance Temp. 0 Degrees to 130 Degrees F
Product Information
- Brand Brady
- MFR # 104370
- Zoro # G4297562
- UPC # 754473161484
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 4 Height Residential Door Signs Number 9 Black (RNZ4-9)
- JACKSON SAFETY Cap Adapter, For Use With CH-300:CH-400V Climbing Hard Hats Black (20933)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- PICKARDT Steel Stamp Number Set, 1/8" (PIC-HSS-0-9-3mm)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Blue (170621)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104403)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Clear (170629)
- BRADY ToughStripe Floor Marking Tape, Gen Purpose, Striped, Black/Yellow, 2 in x 100 ft, 8 mil Thickness (104317)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (235WF FLO GRN)
- Brady Marking and Warning Tapes