Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L Shape, 5In L, PK20
Mfr # 104434
Zoro # G4297614
product price: $27.89
/pk 20, $1.39/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Performance Temp. 0 Degrees to 130 Degrees F
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Legend No Legend
- Width 2 in
Product Information
- Brand Brady
- MFR # 104434
- Zoro # G4297614
- UPC # 754473162122
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, L, Solid, Black, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Gray Medium (336G-21M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 475C95 (475C95)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- ACME UNITED First Aid Only 91101 SmartCompliance Complete Eyewash Station (91101)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Yellow (170650)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104433)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Rmvbl Marking Tape, Red, 3-3/4In W, PK10 (31553)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, White (IN-40-508)
- Brady Marking and Warning Tapes