Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 3In W, 8In L, PK20
Mfr # 104446
Zoro # G7432582
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Strip Length 8 in
- Retroreflective Grade Non-Reflective
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
- Width 3 in
- Die Cut Shape L
Product Information
- Brand Brady
- MFR # 104446
- Zoro # G7432582
- UPC # 754473162245
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 8 in |
Width | 3 in |
Imperial Tape Length | 8 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, L, Solid, Black, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 20 ft - Silver (03-W266)
- AMERICAN LOCK Lockout Padlock, KA, Silver, 1-7/8"H (A1106KACLR51252)
- MCR SAFETY Cut-Resistant Glove, PR (92721S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M96 (476M96)
- BRADY Floor Marking Tape, L Shape, 5In L, PK20 (104434)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104410)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY Floor Tape, Blue/White, 4 inx100 ft, Roll (170005)
- GVS-RPB Tube to fit T150 (03-031)
- Brady Marking and Warning Tapes