Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 2In W, 5In L, PK20
Mfr # 104435
Zoro # G4313066
original price:
$31.95
5% off
new price: $30.35
/pk 20, $1.52/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Die Cut Shape L
- Tape Format Die Cut - Tag
- Glow-in-the-Dark No
- Pattern Solid
Product Information
- Brand Brady
- MFR # 104435
- Zoro # G4313066
- UPC # 754473162139
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, L, Solid, White, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Sparkle Black-Roll (SB.0460.R)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- CONDOR Hard Hat Suspension, For 52LC92-52LD05 (52LD16)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (76432)
- BRADY Glow-in-the-Dark Marking Tape, Foot Shape (55358)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Green (152742)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Ylw (152754)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, Purple, 2in x 100' (134086)
- HOUSE 16100 300 ft. Yellow Caution Tape (HO697661)
- Brady Marking and Warning Tapes