Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 2In W, 5In L, PK20
Mfr # 104431
Zoro # G4297623
original price:
$32.29
6% off
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Thickness 8 mil
- Tape Strip Length 5 in
- Die Cut Shape L
- Standards ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Product Information
- Brand Brady
- MFR # 104431
- Zoro # G4297623
- UPC # 754473162092
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 5 in |
Width | 2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 5 in |
Description
Floor Marking Tape, L, Solid, Green, 2 in, 5 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 (5KDD2)
- PIG Water-Filled Flood Barrier, Ideal For Damming Large Water Streams, Reusable23.5in W x 5' L (WTR053)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Floor Tape, Blue/Yellow, 4 inx100 ft, Roll (170093)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104435)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- BRADY Floor Marking Tape, Arrow, 2In W, Red, PK100 (104412)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- Brady Marking and Warning Tapes