Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, Cross, 3In, 8In L, PK20
Mfr # 104475
Zoro # G6051412
product price: $40.49
/pk 20, $2.02/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Legend No Legend
- Safety Tape Color Yellow
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark No
Product Information
- Brand Brady
- MFR # 104475
- Zoro # G6051412
- UPC # 754473162535
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 8 in |
Width | 3 in |
Imperial Tape Length | 8 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Cross, Solid, Yellow, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- COL-MET Vinyl Sign Cards (PC 5-4)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Polarized ; Anti-Scratch (S2943)
- MILLER ELECTRIC Filter, Bayonet, HEPA, Magenta, 2 PK, NIOSH 42 CFR 84 (235673-2)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- BRADY Floor Marking Tape, Foot Shape, Red, PK10 (104406)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- BRADY Floor Marking Tape, Right Foot, Yellow (121406)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104403)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- Brady Marking and Warning Tapes