Shop All Facility Signs
Brady
First Aid Sign, 7X10", GRN/Glow, ENG, SP721G
Mfr # SP721G
Zoro # G8478939
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header First Aid
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # SP721G
- Zoro # G8478939
- UPC # 754473471347
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | First Aid Sign |
Header | First Aid |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | Yes |
UV Resistant | No |
Thickness | 0.063" |
Sign Legend Color | Green |
Header Background Color | Green |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Header Legend Color | White |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | Green |
Description
First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header First Aid, Legend No Legend, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Corrosive Placard, Tagboard, 10-3/4 in. H (819)
- ANSELL Microflex Supreno, Nitrile Exam Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Violet Blue (SEC-375-S)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0103)
- WESTEK Arch Night Light (NL-ARCH-CL)
- BRADY Eye Wash Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1EW03A)
- BRADY Sign, Safety Reminder, 10X14, Red/White, 122297 (122297)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- BRADY Eye Wash Sign, 8" Height, 8" Width, Acrylic, Square, English (L0EW03A)
- NMC Hearing Protection Required Walk On Floor Sign, WFS16 (WFS16)
- Brady Signs