Shop All Fire Signs
Brady
Fire Stairways Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 41062
Zoro # G8614258
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend In Case of Fire Do Not Use Elevators Use Stairways
- Width 10"
- Height 7"
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 41062
- Zoro # G8614258
- UPC # 754473410629
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Fire Stairways Sign |
Header | No Header |
Legend | In Case of Fire Do Not Use Elevators Use Stairways |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Color | Black, Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black, Red |
Description
Fire Stairways Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend In Case Of Fire Do Not Use Elevators Use Stairways, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502S)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 0.94" x 26.2 ft, Black on White, PK2, 2PK (TZE2512PK)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSBM-01-2R3)
- BRADY Emergency Sign, 24" W, Muster Point 2 (139675)
- BRADY Fire Safety Sign, Assembly Point, 10"H (139580)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Door Sign, 7in.H x 10in.W, Aluminum, 7 in Height, 10 in Width, Aluminum, Rectangle, English (132146)
- BRADY Safety Sign, Plastic, 10x7, Wht/Blk/Red (127159)
- BRADY Fire Extinguisher Sign, 10X7", FEXT, ENG, Height: 7" (104939)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Glow Vinyl, Vertical Rectangle, English (467T20)
- Brady Fire Signs