Shop All Fire Signs
Brady
Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 41254
Zoro # G8631633
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Sprinkler Control Valve
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 41254
- Zoro # G8631633
- UPC # 754473412548
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Fire Sprinkler Control Valve Sign |
Header | No Header |
Legend | Sprinkler Control Valve |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Sign Legend Color | Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | Red |
Description
Fire Sprinkler Control Valve Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Sprinkler Control Valve, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- NMC Electrical Marker, 220 Volts, Pk25 (JL22005O)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40296)
- BRADY Emergency Sign, 20"W, Text and Symbol (139611)
- BRADY FIRE EXTINGUISHER, Sign Legend Text Color: Red (122377)
- BRADY Emergency Sign, B-555 Alum, Muster Point 2 (139673)
- BRADY Safety Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (119768)
- BRADY Emergency Sign, B-555 Alum, Muster Point (139574)
- BRADY Emergency Sign, Muster Point, White/Green (139620)
- HY-KO Fire Extinguisher W/Arrows Sign 11" x 12", 5PK (A11126)
- Brady Signs